18V LXT® Cordless Vacuum, Tool Only

Item #: 1838313

Cat #: XLC02ZB

UPC: 088381842693

$ 144.00 EA
Company wide:
0 in stock
Documents & Guides
18V LXT® Lithium-ion Compact Cordless Vacuum, ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

18V LXT® Lithium-ion Compact Cordless Vacuum, ***Bare Tool Only, Battery & Charger Sold Separately***

The Makita 18V LXT® Lithium-Ion Cordless Vacuum (XLC02ZB, tool only, batteries and charger sold separately) is a compact and powerful solution for fast and efficient cleaning. At only 18-3/4” in length this compact vacuum can be used as a “hand-vac”, or with the floor nozzle extension for floors, carpets, and hard-to-reach spaces. It has a redesigned floor nozzle for improved debris collection, and a bag-less 2-stage cloth filtration system for easy cleaning and quick debris disposal. When using an 18V LXT® 5.0Ah battery (sold separately), users will get up to 33 minutes of continuous use on a single charge. It is compatible with Makita 18V LXT® and 18V LXT® Compact Lithium-Ion batteries. It’s part of Makita’s expanding 18V Lithium-Ion system, the world’s largest cordless tool system powered by 18V Lithium-Ion slide-style batteries. Makita 18V Lithium-Ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger.

Also known as: 088381842693, XLC02ZB, MAKXLC02ZB

Specifications

Volts DC: 18
Type: Vacuum, Lithium Battery
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: Vacuum, Lithium Battery