2
more

18V LXT® 29 oz. Caulk and Adhesive Gun, Tool Only
Item #: 1838298
Cat #: XGC01ZC
UPC: 088381696838
$ 426.74 EA
Company wide:
0
in stock
Documents & Guides
18V LXT® Lithium-Ion Cordless 29 oz. Caulk and Adhesive Gun, Tool Only
Overview
18V LXT® Lithium-Ion Cordless 29 oz. Caulk and Adhesive Gun, Tool Only
Also known as: 088381696838, XGC01ZC, MAKXGC01ZC
Specifications
| Volts DC: | 18 |
| Type: | Lithium Battery, Caulking |
| Standards: | California Proposition 65 |
| Volts DC: | 18 |
| Standards: | California Proposition 65 |
| Type: | Lithium Battery, Caulking |