18V LXT® 20 oz. Caulk and Adhesive Gun, Tool Only

Item #: 1838297

Cat #: XGC01ZB

UPC: 088381658751

$ 492.15 EA
Company wide:
0 in stock
Documents & Guides
18V LXT® Lithium-Ion Cordless 20 oz. Barrel Style Caulk and Adhesive Gun, Tool Only

Overview

18V LXT® Lithium-Ion Cordless 20 oz. Barrel Style Caulk and Adhesive Gun, Tool Only
Also known as: 088381658751, XGC01ZB, MAKXGC01ZB

Specifications

Volts DC: 18
Type: Lithium Battery, Caulking
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: Lithium Battery, Caulking