This product has been discontinued.
2
more
18V LXT® 29 oz. Caulk and Adhesive Gun Kit (5.0Ah)
Item #: 1838295
Cat #: XGC01T1C
UPC: 088381838863
$ 365.00 EA
Clearance
Company wide:
1
in stock
Discontinued
Documents & Guides
18V LXT® Lithium-Ion Cordless 29 oz. Caulk and Adhesive Gun Kit (5.0Ah)
Overview
18V LXT® Lithium-Ion Cordless 29 oz. Caulk and Adhesive Gun Kit (5.0Ah)
Also known as: 088381838863, XGC01T1C, MAKXGC01T1C
Specifications
Volts DC: | 18 |
Type: | Lithium Battery, Caulking |
Standards: | California Proposition 65 |
Volts DC: | 18 |
Standards: | California Proposition 65 |
Type: | Lithium Battery, Caulking |
Customer Reviews
No reviews for this product
(0)