18V LXT® 10 oz. Caulk and Adhesive Gun Kit (5.0Ah)

Item #: 1838293
Cat #: XGC01T1
UPC: 088381834551
$ 439.00 EA
Company wide:
0 in stock
Documents & Guides
18V LXT® Lithium-Ion Cordless 10 oz. Caulk and Adhesive Gun Kit (5.0Ah)

Overview

18V LXT® Lithium-Ion Cordless 10 oz. Caulk and Adhesive Gun Kit (5.0Ah)
Also known as: 088381834551, XGC01T1, MAKXGC01T1

Specifications

Volts DC: 18
Type: Lithium Battery, Caulking
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: Lithium Battery, Caulking

Customer Reviews

No reviews for this product
(0)