This product has been discontinued.
2
more

18V LXT® Cordless 4-Speed Impact Driver Kit (5.0Ah)
Item #: 1838277
Cat #: XDT16T
UPC: 088381883924
Company wide:
0
in stock
Discontinued
Documents & Guides
18V LXT® Lithium-Ion Brushless Cordless Quick-Shift Mode™ 4-Speed Impact Driver Kit (5.0Ah)
Overview
18V LXT® Lithium-Ion Brushless Cordless Quick-Shift Mode™ 4-Speed Impact Driver Kit (5.0Ah)
Also known as: 088381883924, XDT16T, MAKXDT16T
Specifications
| Type: | Impact Driver, Lithium Battery |
| Volts DC: | 18 |
| Standards: | California Proposition 65 |
| Type: | Impact Driver, Lithium Battery |
| Standards: | California Proposition 65 |
| Volts DC: | 18 |