18V LXT® Cordless 3-Speed Impact Driver Kit

Item #: 1838271

Cat #: XDT14T

UPC: 088381824224

$ 399.00 EA
Company wide:
1 in stock
Documents & Guides
18V LXT® Lithium-Ion Brushless Cordless Quick-Shift Mode™ 3-Speed Impact Driver Kit (5.0Ah)

Overview

18V LXT® Lithium-Ion Brushless Cordless Quick-Shift Mode™ 3-Speed Impact Driver Kit (5.0Ah)
Also known as: 088381824224, XDT14T, MAKXDT14T

Specifications

Volts DC: 18
Type: Lithium Battery
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: Lithium Battery