18V LXT® Cordless Cut-Out Saw, Tool Only

Item #: 1838263

Cat #: XDS01Z

UPC: 088381826877

$ 225.00 EA
Clearance
Price good while supplies last
Company wide:
6 in stock
Documents & Guides
18V LXT® Lithium-Ion Cordless Cut-Out Saw, Tool Only

Overview

18V LXT® Lithium-Ion Cordless Cut-Out Saw, Tool Only

For straighter, more accurate cutting in vertical and overhead applications, Makita has a solution with the 18V LXT® Lithium-Ion Cordless Cut-Out Saw (model XDS01Z, tool only). It’s designed to cut openings in installed board, including drywall and plywood, and will cut up to 984 feet of ½” drywall on a single charge using a 4.0Ah battery (sold separately). To help prevent damage to objects behind the board being cut, it has a short ¼” stroke length with an adjustable blade depth up to 1-3/16" (9/16" in wood). For improved dust extraction, the XDS01Z has a dust port with a clear dust box for increased visibility. It is ideal for cut-outs and drywall repair applications. It’s part of Makita’s expanding 18V Lithium-Ion series, the world’s largest cordless tool line-up powered by an 18V Lithium-Ion slide-style battery. Makita 18V Lithium-Ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger.

Also known as: 088381826877, XDS01Z, MAKXDS01Z

Specifications

Volts DC: 18
Type: Lithium Battery, Cut Off Tool
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: Lithium Battery, Cut Off Tool