18V LXT® 1/4" Compact Die Grinder, Tool Only

Item #: 1838262

Cat #: XDG02Z

UPC: 088381843539

$ 229.00 EA
Company wide:
0 in stock
Documents & Guides
18V LXT® Lithium-Ion Cordless 1/4" Compact Die Grinder, Tool Only

Overview

18V LXT® Lithium-Ion Cordless 1/4" Compact Die Grinder, Tool Only
Also known as: 088381843539, XDG02Z, MAKXDG02Z

Specifications

Type: Grinder, Lithium Battery
Volts DC: 18
Standards: California Proposition 65
Type: Grinder, Lithium Battery
Standards: California Proposition 65
Volts DC: 18