18V X2 LXT® 1.6 Gallon HEPA Dry Dust Extractor, Tool Only

Item #: 1838259

Cat #: XCV18ZX

UPC: 088381890632

$ 1171.19 EA
Company wide:
0 in stock
Documents & Guides
18V X2 (36V) LXT® Lithium-Ion Brushless Cordless 1.6 Gallon HEPA Filter Backpack Dry Dust Extractor, AWS™ Capable, Tool Only

Overview

18V X2 (36V) LXT® Lithium-Ion Brushless Cordless 1.6 Gallon HEPA Filter Backpack Dry Dust Extractor, AWS™ Capable, Tool Only
Also known as: 088381890632, XCV18ZX, MAKXCV18ZX

Specifications

Volts DC: 18
Type: Lithium Battery, dust extractor
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: Lithium Battery, dust extractor