18V X2 LXT® 1/2 Gallon HEPA Dry Dust Extractor, Tool Only

Item #: 1838250

Cat #: XCV10ZX

UPC: 088381870054

Company wide:
0 in stock
Documents & Guides
18V X2 (36V) LXT® Lithium-Ion Brushless Cordless 1/2 Gallon HEPA Filter Backpack Dry Dust Extractor, AWS™ Capable, Tool Only

Overview

18V X2 (36V) LXT® Lithium-Ion Brushless Cordless 1/2 Gallon HEPA Filter Backpack Dry Dust Extractor, AWS™ Capable, Tool Only
Also known as: 088381870054, XCV10ZX, MAKXCV10ZX

Specifications

Volts DC: 18
Type: Lithium Battery
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: Lithium Battery