18V X2 (36V) LXT® Cordless 14" Top Handle Chain Saw Kit

Item #: 1838232

Cat #: XCU08PT

UPC: 088381884563

$ 619.00 EA
Company wide:
0 in stock
Documents & Guides
18V X2 (36V) LXT® Lithium-Ion Brushless Cordless 14" Top Handle Chain Saw Kit, Dual Port Charger (5.0Ah)

Overview

18V X2 (36V) LXT® Lithium-Ion Brushless Cordless 14" Top Handle Chain Saw Kit, Dual Port Charger (5.0Ah)

There is growing demand for cordless alternatives to gas-powered outdoor power equipment. Makita is meeting demand with an expanding line of cordless OPE, including the 36V (18V X2) LXT® 14” Top Handle Chain Saw Kit (model XCU08PT). With zero emissions, lower noise, and considerably less maintenance than gas-powered chain saws, the XCU08PT is a welcome solution for cutting and trimming applications. The compact top-handle design makes it ideal for the professional tree care industry.

Powered by two 18V LXT® batteries for maximum power, speed and run-time, the XCU08PT is easy to start by simply loading the 18V LXT® Lithium-Ion Batteries and powering on. The XCU08PT has a variable speed trigger and high chain speed (0-3,940 FPM) for increased cutting speed, with torque boost mode for cutting dense material.

It has zero emissions and reduced maintenance: there's no engine oil to change, no spark plug to replace, no air filter or muffler to clean, and there's no need to drain the fuel for storage. With the Makita® Outer Rotor Brushless Motor with direct-drive system, users get high power efficiency. Other convenience features include adjustable automatic chain lubrication, built-on lock-off lever to help prevent the chain from accidentally engaging, an electric brake for maximum productivity, and more.

It’s part of Makita’s expanding 18V LXT System, the world’s largest cordless tool system powered by 18V lithium-ion slide-style batteries. Makita® 18V Lithium-Ion Batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger.

For improved tool performance and extended battery life, Makita created Star Protection Computer Controls™. Star Protection is communication technology that allows the Star Protection-equipped tool and battery to exchange data in real time and monitor conditions during use to protect against overloading, over-discharging and overheating. For increased versatility, the tool can also be powered by Makita 18V LXT® and Compact Lithium-Ion Batteries with the star symbol on the battery indicating Star Protection inside.

Also known as: 088381884563, XCU08PT, MAKXCU08PT

Specifications

Volts AC: 36
Volts AC: 36