18V X2 (36V) LXT® Cordless 16" Chain Saw (Tool Only)

Item #: 1838227

Cat #: XCU04Z

UPC: 088381852135

$ 379.00 EA
Company wide:
0 in stock
Documents & Guides
18V X2 (36V) LXT® Lithium-Ion Brushless Cordless 16" Chain Saw, Variable Speed Trigger And High Chain Speed (0-3,940 FPM), Includes: (1) 16" Guide Bar, 3/8” LP, .043” (E-00094), (1) 16" Saw Chain, 3/8” LP, .043” (E-00240) & (1) Chain Cover ***Bare Tool Only, Battery & Charger Sold Separately. Requires (2) 18V Batteries***

Overview

18V X2 (36V) LXT® Lithium-Ion Brushless Cordless 16" Chain Saw, Variable Speed Trigger And High Chain Speed (0-3,940 FPM), Includes: (1) 16" Guide Bar, 3/8” LP, .043” (E-00094), (1) 16" Saw Chain, 3/8” LP, .043” (E-00240) & (1) Chain Cover ***Bare Tool Only, Battery & Charger Sold Separately. Requires (2) 18V Batteries***

Landscapers and contractors are demanding more cordless alternatives to gas-powered outdoor power equipment. Makita is meeting demand with an expanding line of cordless OPE, including the 36V (18V X2) LXT® Brushless 16” Chain Saw (model XCU04Z, tool only). With zero emissions, lower noise, and considerably less maintenance, the XCU04Z is a welcome solution for cutting and trimming applications. It’s powered by two 18V LXT® batteries (sold separately) for maximum power, speed and run-time, but without leaving the strongly-preferred 18V battery platform. And with the efficient Makita outer rotor brushless motor with direct drive system, users get high power efficiency that is equivalent to a gas chain saw.

The XCU04Z has a 16” guide bar and the Makita-built Outer Rotor BL™ Brushless Motor direct drive system motor with variable speed delivers 0-3,940 FPM for increased cutting speed. It has zero emissions and reduced maintenance: there's no engine oil to change, no spark plug to replace, and no air filter or muffler to clean. And there's no need to drain the fuel for storage. Simply pick it up, load two 18V LXT® Lithium-Ion batteries, and the saw is ready to use. Convenience features include a "tool-less" chain adjustments, a front hand guard engineered to actuate chain brake when engaged, an electric brake for maximum productivity, and more.

Also known as: 088381852135, XCU04Z, MAKXCU04Z

Specifications

Type: Lithium Battery
Type: Lithium Battery