18V LXT® Cordless Rebar Cutter, Tool Only

Item #: 1838218

Cat #: XCS04ZK

UPC: 088381875707

$ 2369.00 EA
Company wide:
0 in stock
Documents & Guides
18V LXT® Lithium-Ion Brushless Cordless Rebar Cutter, Tool Only

Overview

18V LXT® Lithium-Ion Brushless Cordless Rebar Cutter, Tool Only
Also known as: 088381875707, XCS04ZK, MAKXCS04ZK

Specifications

Volts DC: 18
Type: Lithium Battery, Cutting/Stripping/Crimping Tool
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: Lithium Battery, Cutting/Stripping/Crimping Tool