18V X2 LXT® Cordless Blower, Tool Only

Item #: 1838207

Cat #: XBU02Z

UPC: 088381693158

$ 304.00 EA
Company wide:
0 in stock
Documents & Guides
18V X2 (36V) LXT® Lithium-Ion Brushless Cordless Blower, Includes: (1) 3-Stage Telescoping Blower Nozzle (455915-0) ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

18V X2 (36V) LXT® Lithium-Ion Brushless Cordless Blower, Includes: (1) 3-Stage Telescoping Blower Nozzle (455915-0) ***Bare Tool Only, Battery & Charger Sold Separately***

Landscapers and contractors are demanding more cordless alternatives to gas-powered outdoor power equipment. Makita is meeting demand with an expanding line of cordless OPE that includes the 36V (18V X2) LXT® Brushless Blower. With zero emissions and lower noise, the 18V X2 (36V) Cordless Blower is a welcome solution for clean-up applications. It’s powered by two 18V LXT® batteries (sold separately) for maximum power and run time, but without leaving the 18V battery platform. With the efficient Makita BL™ brushless motor, the blower delivers longer run time, increased power and speed, and longer tool life. Makita’s efficient BL™ Brushless motor is electronically controlled to optimize battery energy use for up to 50% longer run time per battery charge than similar non-brushless tools. Electronic controls efficiently use battery energy to match the changing demands of the application for increased power and speed when needed. With no carbon brushes, the Makita BL™ Brushless motor runs cooler and more efficiently for longer life. When powered by two 18V 5.0Ah batteries, the efficient brushless motor delivers up to 28 minutes of run-time on dial setting #3 on a single charge.

Also known as: 088381693158, XBU02Z, MAKXBU02Z

Specifications

Volts DC: 18
Type: Lithium Battery
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: Lithium Battery