18V LXT® Cordless Portable Band Saw (Tool Only)

Item #: 1838200

Cat #: XBP02Z

UPC: 088381672016

$ 434.00 EA
Company wide:
0 in stock
Documents & Guides
18V LXT® Lithium-Ion Cordless Portable Band Saw, ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

18V LXT® Lithium-Ion Cordless Portable Band Saw, ***Bare Tool Only, Battery & Charger Sold Separately***

The Makita 18V LXT® Lithium-Ion Cordless Portable Band Saw (model XBP02Z, tool only) delivers cordless metal cutting power to the jobsite. The XBP02Z has a Makita-built high torque motor and a compact design with less weight for a range of cutting applications in a variety of metal materials.

It’s part of Makita’s expanding 18V Lithium-Ion series, the world’s largest cordless tool line-up powered by an 18V Lithium-Ion slide-style battery. Makita 18V Lithium-Ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger.

Also known as: 088381672016, XBP02Z, MAKXBP02Z

Specifications

Volts DC: 18
Type: Lithium Battery, Cordless
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: Lithium Battery, Cordless