18V LXT® 4-1/2” / 5" Angle Grinder, Tool Only

Item #: 1838188

Cat #: XAG11Z

UPC: 088381814942

$ 219.00 EA
Company wide:
0 in stock
Documents & Guides
18V LXT® Lithium-Ion Brushless Cordless 4-1/2” / 5" Paddle Switch Cut-Off/Angle Grinder, with Electric Brake, Includes: (1) 5" x 1/4" x 7/8" INOX Grinding Wheel, 36 Grit (A-95962), (1) 5" Ultra Thin Cut-Off Wheel, Stainless (B-46165), (1) Side Handle (158237-4), (1) Lock Nut Wrench (782424-9), (1) 5" Tool-less Wheel Guard (126687-1) & (1) 5" Clip-On Cut-Off Wheel Guard Cover (199710-5)***Bare Tool Only, Battery & Charger Sold Separately***

Overview

18V LXT® Lithium-Ion Brushless Cordless 4-1/2” / 5" Paddle Switch Cut-Off/Angle Grinder, with Electric Brake, Includes: (1) 5" x 1/4" x 7/8" INOX Grinding Wheel, 36 Grit (A-95962), (1) 5" Ultra Thin Cut-Off Wheel, Stainless (B-46165), (1) Side Handle (158237-4), (1) Lock Nut Wrench (782424-9), (1) 5" Tool-less Wheel Guard (126687-1) & (1) 5" Clip-On Cut-Off Wheel Guard Cover (199710-5)***Bare Tool Only, Battery & Charger Sold Separately***

Makita delivers corded grinding performance without the cord with the 18V LXT® Lithium-Ion Brushless 4-1/2" / 5" Cut-Off/Angle Grinder with Paddle Switch (model XAG11Z, tool only, batteries and charger sold separately). It's powered by a Makita brushless motor for longer run time, increased power and speed, and longer tool life. For the most demanding applications, Makita’s exclusive Automatic Speed Change™ Technology automatically adjusts speed and torque during operation for optimal performance. For added convenience, the XAG11Z has an electric brake that stops the wheel in 2 seconds or less upon release of the paddle switch. The XAG11Z is ideal for grinding, cutting and sanding a wide range of materials including tile, concrete, pipe, conduit, and more.

Also known as: 088381814942, XAG11Z, MAKXAG11Z

Specifications

Volts DC: 18
Type: Lithium Battery
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: Lithium Battery