18V LXT® 4-1/2” / 5" Cut-Off/Angle Grinder, Tool Only

Item #: 1838185

Cat #: XAG04Z

UPC: 088381684613

$ 179.00 EA
Company wide:
1 in stock
Documents & Guides
18V LXT® Lithium-Ion Brushless Cordless 4-1/2” / 5" Cut-Off/Angle Grinder, Includes: (1) 5" x 1/4" x 7/8" INOX Grinding Wheel, 36 Grit (A-95962), (1) 5" Ultra Thin Cut-Off Wheel, Stainless (B-46165), (1) Side Handle (158237-4), (1) Lock Nut Wrench (782424-9) & (1) 5" Tool-less Wheel Guard (126687-1)***Bare Tool Only, Battery & Charger Sold Separately***

Overview

18V LXT® Lithium-Ion Brushless Cordless 4-1/2” / 5" Cut-Off/Angle Grinder, Includes: (1) 5" x 1/4" x 7/8" INOX Grinding Wheel, 36 Grit (A-95962), (1) 5" Ultra Thin Cut-Off Wheel, Stainless (B-46165), (1) Side Handle (158237-4), (1) Lock Nut Wrench (782424-9) & (1) 5" Tool-less Wheel Guard (126687-1)***Bare Tool Only, Battery & Charger Sold Separately***

Makita delivers corded grinding performance without the cord with the 18V LXT® Lithium-Ion Brushless 4-1/2" / 5” Cut-Off/Angle Grinder (tool only, battery and charger sold separately). It's powered by a Makita brushless motor for longer run time, increased power and speed, and longer tool life. For the most demanding applications, Makita’s exclusive Automatic Speed Change™ Technology automatically adjusts speed and torque during operation for optimal performance. The XAG04Z is ideal for grinding, cutting and sanding a wide range of materials including tile, concrete, pipe, conduit, and more. It’s part of Makita’s expanding 18V Lithium-Ion system, the world’s largest cordless tool system powered by 18V Lithium-Ion slide-style batteries. Makita 18V Lithium-Ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger.

Also known as: 088381684613, XAG04Z, MAKXAG04Z

Specifications

Volts DC: 18
Type: Lithium Battery
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: Lithium Battery