2
more

18V LXT® 4-1/2” / 5" Cut-Off/Angle Grinder Kit (5.0Ah)
Item #: 1838184
Cat #: XAG04T
UPC: 088381848220
$ 474.00 EA
Company wide:
1
in stock
Documents & Guides
18V LXT® Lithium-Ion Brushless Cordless 4-1/2” / 5" Cut-Off/Angle Grinder Kit (5.0Ah)
Overview
18V LXT® Lithium-Ion Brushless Cordless 4-1/2” / 5" Cut-Off/Angle Grinder Kit (5.0Ah)
Also known as: 088381848220, XAG04T, MAKXAG04T
Specifications
| Volts DC: | 18 |
| Type: | Lithium Battery, Angle Grinder |
| Standards: | California Proposition 65 |
| Volts DC: | 18 |
| Standards: | California Proposition 65 |
| Type: | Lithium Battery, Angle Grinder |