12V CXT® 4-Point Green Beam Laser Kit

Item #: 1838146

Cat #: SK106GDNAX

UPC: 088381878203

$ 779.00 EA
Company wide:
1 in stock
Documents & Guides
12V max CXT® Lithium-Ion Cordless Self-Leveling Cross-Line/4-Point Green Beam Laser Kit (2.0Ah), Includes: (1) 12V max CXT® Self-Leveling Cross-Line/4-Point Green Beam Laser (SK106GDZ), (1) 12V max CXT® Lithium-Ion 2.0Ah Battery (BL1021B), (1) 18V LXT® / 12V max CXT® Lithium-Ion Rapid Optimum Charger (DC18RE), (1) Magnetic PRO L-Adapter (LE00870134), (1) Magnetic Green Target Plate (LE00823195) & (1) Laser Kit Bag (832173-9)

Overview

12V max CXT® Lithium-Ion Cordless Self-Leveling Cross-Line/4-Point Green Beam Laser Kit (2.0Ah), Includes: (1) 12V max CXT® Self-Leveling Cross-Line/4-Point Green Beam Laser (SK106GDZ), (1) 12V max CXT® Lithium-Ion 2.0Ah Battery (BL1021B), (1) 18V LXT® / 12V max CXT® Lithium-Ion Rapid Optimum Charger (DC18RE), (1) Magnetic PRO L-Adapter (LE00870134), (1) Magnetic Green Target Plate (LE00823195) & (1) Laser Kit Bag (832173-9)
Also known as: 088381878203, SK106GDNAX, MAKSK106GDNAX

Specifications

Type: Laser Level, Lithium Battery
Volts DC: 12
Standards: California Proposition 65
Type: Laser Level, Lithium Battery
Standards: California Proposition 65
Volts DC: 12