1-9/16" AVT® Rotary Hammer

Item #: 1838041

Cat #: HR4013C

UPC: 088381651325

$ 839.00 EA
Company wide:
0 in stock
Documents & Guides
1-9/16" Advanced AVT® Rotary Hammer, accepts SDS-MAX bits

Overview

1-9/16" Advanced AVT® Rotary Hammer, accepts SDS-MAX bits

The 1-9/16” AVT® Rotary Hammer (model HR4013C) has 45% less vibration and 20% more impact energy than the previous model. It is engineered with enhanced Anti-Vibration Technology (AVT®), a synchronized three-component system for significantly less vibration. The result of the enhanced AVT® is a category-leading vibration rating of 5m/s². The powerful 11 AMP motor delivers 8.4 ft. lbs. (11.4 Joules) of impact energy, 20% more than the previous model for faster drilling. An added feature is the option of lock-on or trigger-activated in the “chipping only” mode, with a push button start/stop control for more convenient operation.

Also known as: 088381651325, HR4013C, MAKHR4013C

Specifications

Type: Rotary Hammer, SDS Max
Standards: California Proposition 65
Type: Rotary Hammer, SDS Max
Standards: California Proposition 65