18V LXT® Sub-Compact Brushless Cordless 2-Pc. Kit (2.0Ah)

Item #: 1837848

Cat #: CX202RB

UPC: 088381872263

Company wide:
0 in stock
Documents & Guides
18V LXT® Lithium-Ion Sub-Compact Brushless Cordless 2-Pc. Combo Kit (2.0Ah), Includes: XPH11ZB 1/2" Hammer Driver-Drill, XDT15ZB Sub-Compact Brushless Cordless Impact Driver, (2) 18V Compact LXT® Lithium-Ion Battery, Rapid Optimum Charger & Tool Bag

Overview

18V LXT® Lithium-Ion Sub-Compact Brushless Cordless 2-Pc. Combo Kit (2.0Ah), Includes: XPH11ZB 1/2" Hammer Driver-Drill, XDT15ZB Sub-Compact Brushless Cordless Impact Driver, (2) 18V Compact LXT® Lithium-Ion Battery, Rapid Optimum Charger & Tool Bag

The kit includes an ultra-compact 2-speed brushless hammer driver-drill with two speed settings that weighs only 2.8 lbs. The percussive hammer-drill setting allows for drilling into masonry and brick. The variable speed brushless impact driver has two speed settings and weighs only 2.6 lbs. For more efficient fastening, the impact driver features Assist Mode (A-mode) which helps eliminate “screw cam-out” and "cross threading" by driving at low speed until tightening begins. The kit includes two 18V LXT® Compact 2.0Ah batteries, and each reach a full charge in only 25 minutes on the efficient Rapid Optimum Charger – the fastest charge-time in the category – for less downtime and increased productivity. For added convenience, the batteries feature an integrated L.E.D. battery charge level indicator.

Also known as: 088381872263, CX202RB, MAKCX202RB

Specifications

Volts DC: 18
Type: Lithium Battery
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: Lithium Battery