12V Max CXT® Cordless 2 Pc. Combo Kit

Item #: 1837840

Cat #: CT232RX

UPC: 088381874120

Company wide:
0 in stock
Documents & Guides
12V Max CXT® Lithium-Ion Cordless 2 Pc. Combo Kit, Includes: CXT® 3/8" Driver-Drill, CXT® Impact Driver, (2) 12V Max CXT® Lithium-Ion Batteries, Charger, Tool Case

Overview

12V Max CXT® Lithium-Ion Cordless 2 Pc. Combo Kit, Includes: CXT® 3/8" Driver-Drill, CXT® Impact Driver, (2) 12V Max CXT® Lithium-Ion Batteries, Charger, Tool Case

The 12V max CXT® Lithium-Ion Cordless 2 Pc. Combo Kit includes a 3/8” Driver-Drill (FD09Z), ¼” Impact Driver (DT03Z), two 12V max CXT Lithium-Ion 2.0Ah batteries, and a tool case. The 3/8" Driver-Drill delivers power and speed in an ultra-compact size for efficient drilling, driving and fastening. It has two speeds (0-450 & 0-1,700 RPM) and delivers up to 250 in. lbs. of Max Torque.

The Makita ¼” 12V max CXT Cordless Impact Driver delivers power and speed in an ultra-compact size for driving and fastening applications. The Impact Driver has variable speed (0-2,600 RPM & 0-3,500 IPM) and delivers up to 970 in. lbs. Max Torque.

With Makita 12V max CXT batteries, users get superior balance and ergonomics over pod-style batteries. For longer run time, 12V max CXT cordless tools are also compatible with the 12V max CXT Lithium-Ion 4.0Ah battery (BL1041B, sold separately). 12V max CXT Lithium-Ion batteries are engineered with a Battery Protection Circuit that protects against overloading, over-discharging and over-heating. It’s part of the expanding 12V max CXT series, combining performance with superior ergonomics in a compact size.

Also known as: 088381874120, CT232RX, MAKCT232RX

Specifications

Volts AC: 12
Type: Lithium Battery
Volts AC: 12
Type: Lithium Battery