Multi-Standard Hook-Up Wire, Orange

Item #: 1837665

Cat #: 4180609

UPC: 044773414732

$ 0.44 FT
Company wide:
0 in stock
Documents & Guides
Multi-Standard Hook-Up Wire, H05V-K, 18 AWG, Orange

Overview

Multi-Standard Hook-Up Wire, H05V-K, 18 AWG, Orange

This LAPP ÖLFLEX® Multi-standard Hook-Up Wire H05V-K was designed to meet North American and European market requirements. It passes H05V-K, UL AWM, UL MTW, CSA TEW & CE. Available with embossed cable markings upon request.

Also known as: 044773414732, 4180609, LAP4180609

Specifications

Color: Orange
Material: Copper
Volts AC: 600
Stranding: Stranded
Color: Orange
Volts AC: 600
Material: Copper
Stranding: Stranded