Riser, Category 6, 23 AWG - 4-Pair, Black, 1000'

Item #: 1837507

Cat #: BEL7953A

UPC:

Call for price
Company wide:
7,000 in stock
Documents & Guides
Riser, Category 6, 23 AWG - 4-Pair, Black, 1000', Solid Copper Conductors, PVC Jacket, Overall Beldfoil Shield (100% Coverage), Oil- and UV-resistant

Overview

Riser, Category 6, 23 AWG - 4-Pair, Black, 1000', Solid Copper Conductors, PVC Jacket, Overall Beldfoil Shield (100% Coverage), Oil- and UV-resistant

Category 6 cable, also commonly known as network, LAN or Ethernet data cable, is a 4 twisted pair sheathed copper wire cable that can support data transfer rates of up to 1 gigabits (1,000 megabits). This higher bandwidth allows for quick transferral of large files in an office network.

Also known as: BEL7953A, OMNBEL7953A

Specifications

Gauge: 23 AWG
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Color: Black
Jacket: Riser
Shielding: Shielded
Gauge: 23 AWG
Material: Copper
Color: Black
Shielding: Shielded
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser