
60V MAX Stud & Joist Drill 7/16" QC, (Bare Tool)
Item #: 1837410
Cat #: DCD471B
UPC: 885911696609
Company wide:
0
in stock
Documents & Guides
60V MAX In-Line Quick Change Stud And Joist Drill with E-Clutch System Launch, 2- Speed Quick Shifting, 7/16” Quick Change Chuck, ***Bare Tool Only, Batteries & Charger Sold Separately***
Overview
60V MAX In-Line Quick Change Stud And Joist Drill with E-Clutch System Launch, 2- Speed Quick Shifting, 7/16” Quick Change Chuck, ***Bare Tool Only, Batteries & Charger Sold Separately***
This 60V MAX* Quick Change Stud and Joist Drill is DEWALT's most powerful drill. It is designed to handle a wide range of large drilling applications. In addition to the integral clutch, the DEWALT anti-rotation E-Clutch System, offers technology capable of detecting the motion of the tool and shuts it down if necessary, in a bind up situation. The red indicator LED illuminates when the E-Clutch System is engaged.
Also known as: 885911696609, DCD471B, DEWDCD471B
Features & Benefits
- DEWALT anti-rotation E-Clutch System, offers technology capable of detecting the motion of the tool and shuts it down if necessary, in a bind up situation. The red indicator LED illuminates when the E-Clutch System is engaged.
- 7/16 in. Hex Quick-Change chuck for fast and easy bit changes.
- 2-speed settings (0 RPM to 400 RPM/0 RPM to 1320 RPM) to match appropriate speed to the application.
- Quick-shift speed selector allows the user to easily change speeds without having to feather the trigger
- Magnesium gear case reduces weight while maintaining jobsite durability
- Power of corded with the freedom of cordless
- Tool Connect tag ready. Installing a DEWALT tool tag allows for tracking and locating of the drill using the DEWALT Tool Connect app
- Up to 4-5/8 in. self-feed bits into wood
- Up to 6-1/4 in. hole saws into wood
Specifications
| Type: | Cordless, Right Angle Drill |
| Type: | Cordless, Right Angle Drill |