8.5 A19 LED Lamp, 27K

Item #: 1837328

Cat #: 8.5A19/LED/827/FR/P/ND 4/2FB

UPC: 046677559250

Company wide:
0 in stock
Documents & Guides
8.5 Watt A19, 120V, Lumens: 800, Color Temperature: 2700K, CRI: 80, Base: E26 (Medium Screw), Lifetime: 11,000 Hrs. ** 2-Pack **

Overview

8.5 Watt A19, 120V, Lumens: 800, Color Temperature: 2700K, CRI: 80, Base: E26 (Medium Screw), Lifetime: 11,000 Hrs. ** 2-Pack **
Also known as: 046677559250, 8.5A19/LED/827/FR/P/ND 4/2FB, PHI8.5A19LED827FRP

Specifications

Lumens: 800
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Wattage: 8.500
Lumens: 800
Color Temperature: 2700 (Warm White)
Shape: A19 (Arbitrary)
Wattage: 8.500