LED Suspended Fixture

Item #: 1837271

Cat #: DSIWD50L8351D

UPC:

Company wide:
0 in stock
Documents & Guides
CXI DSI WD 50L835 1D UNV STD DSI WD 50L835 1D UNV STD W AC48 ST 8

Overview

CXI DSI WD 50L835 1D UNV STD DSI WD 50L835 1D UNV STD W AC48 ST 8

The next generation of lighting is here with the architecturally inspired Divide™ series powered by WaveStream™ LED. The broad offering of efficient LED products include a complete family of recessed, linear suspended, surface, and wall mounted luminaires. The Divide’s modern, ultra-shallow design is complemented with functionally engineered features for practical use. High performing Accu-Aim™ optics allow for maximum energy savings while achieving desired light levels. Available in 4’, 8’ and continuous run lengths, the Corelite Divide Suspended Series is ideal for open offices, private offices, retail, healthcare and educational facilities

Also known as: DSIWD50L8351D, CXIDSIWD50L8351D

Specifications

Lumens: 5000
Width: 12 in
Mounting: Surface
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Wattage: 37.800
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 5000
Mounting: Surface
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Width: 12 in
Length: 4 ft
Wattage: 37.800
Dimmable: Yes