20V MAX* 14" Folding String Trimmer Kit

Item #: 1837242

Cat #: DCST922P1

UPC: 885911674997

Company wide:
0 in stock
Documents & Guides
20V MAX* 14 Inch Folding String Trimmer, Bump Feed, 4600/6000 RPM, Includes: (1) DCB205 Battery & (1) DCB115 Charger

Overview

20V MAX* 14 Inch Folding String Trimmer, Bump Feed, 4600/6000 RPM, Includes: (1) DCB205 Battery & (1) DCB115 Charger

The 20V MAX* 14 in. String Trimmer features an innovative folding hinge mechanism that reduces the length by 41%** for accessible storage and quick portability. The QuickLoad™ Spool allows for fast and easy line replacement of 0.080 in. line with 14 in. swath. The variable-speed trigger offers precise power control, as well as performance and runtime management with the Hi/Lo speed-control switch.

Also known as: 885911674997, DCST922P1, DEWDCST922P1

Features & Benefits

  • Folding hinge to fit into small storage spaces**
  • Reduced length when folded for easy transportation**
  • 14 in. swath for a wide cutting area
  • Durability even in the thick brush
  • Choose between performance and runtime with variable-speed trigger
  • Wind new line fast with QuickLoad Spool
  • Control power level with Hi/Lo speed control switch

Specifications

Volts DC: 20
Type: String Trimmer
Volts DC: 20
Type: String Trimmer