20V MAX* 14" Folding String Trimmer (Bare Tool)

Item #: 1837241

Cat #: DCST922B

UPC: 885911676533

Company wide:
0 in stock
Documents & Guides
20V MAX* 14 Inch Folding String Trimmer, Bump Feed, 4600/6000 RPM, ***Bare Tool Only, Batteries & Charger Sold Separately***

Overview

20V MAX* 14 Inch Folding String Trimmer, Bump Feed, 4600/6000 RPM, ***Bare Tool Only, Batteries & Charger Sold Separately***

The 20V MAX* 14 in. String Trimmer features an innovative folding hinge mechanism that reduces the length by 40%** for accessible storage and quick portability. The QuickLoad™ Spool allows for fast and easy line replacement of 0.080 in. line with 14 in. swath. The variable-speed trigger offers precise power control, as well as performance and runtime management with the Hi/Lo speed-control switch.

Also known as: 885911676533, DCST922B, DEWDCST922B

Specifications

Volts DC: 20
Type: String Trimmer
Volts DC: 20
Type: String Trimmer