LED Area Luminaire

Item #: 1837181

Cat #: DSX0LEDP240KT2

UPC:

Company wide:
0 in stock
Documents & Guides
LITHONIA DSX0 LED P2 40K T2M MVOLT RPA NLTAIR2 PIRHN DNAXD

Overview

LITHONIA DSX0 LED P2 40K T2M MVOLT RPA NLTAIR2 PIRHN DNAXD

Pedestrian in scale only, the D-Series LED Area, Size 0 is an extraordinary luminaire that can be configured to meet any site’s lighting needs. The versatility and power of this luminaire prove big things really do come in small packages. Coupled with nLight® AIR wireless controls, the D-Series family provides enhanced end-user experiences and unmatched energy savings.

Also known as: DSX0LEDP240KT2, LITDSX0LEDP240KT2

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 49
Lumens: 5400
Color: Aluminum
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 5400
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 49
Color: Aluminum
Dimmable: No