Ceiling Support, 18"

Item #: 1836945

Cat #: CEILINGSUPT18

UPC:

Company wide:
0 in stock
Documents & Guides
Ceiling Support, For 18 Inch Wide Tray

Overview

Ceiling Support, For 18 Inch Wide Tray
Also known as: CEILINGSUPT18, WBTCEILINGSUPT18

Specifications

Width: 18 in
Width: 18 in