Ceiling Support, Profile Style, 12"

Item #: 1836944

Cat #: CEILINGSUPT12

UPC:

$ 23.92 EA
Company wide:
63 in stock
Documents & Guides
Ceiling Support, Profile Style, For 12-Inch Wide Tray and Smaller

Overview

Ceiling Support, Profile Style, For 12-Inch Wide Tray and Smaller

The nVent CADDY WBT Performance Cable Tray System is an industry leading continuous pathway support solution for today's high-performance cabling systems.

Also known as: CEILINGSUPT12, WBTCEILINGSUPT12

Specifications

Width: 12 in
Width: 12 in