1
more

3-Light 13" Semi-Flush Mount Ceiling Light, Black
Item #: 1836843
Cat #: P350149031
UPC: 785247236268
$ 209.99 EA
Company wide:
0
in stock
Documents & Guides
Lassiter Series 3-Light 13 Inch Matte Black Semi-Flush Mount Ceiling Light, Width: 13", Height: 10.5", Requires (3) 60 Watt E26 Lamps (Sold Separately)
Overview
Lassiter Series 3-Light 13 Inch Matte Black Semi-Flush Mount Ceiling Light, Width: 13", Height: 10.5", Requires (3) 60 Watt E26 Lamps (Sold Separately)
Manifest a swoon-worthy lighting experience with the stunning blend of modern and traditional styles in this one-of-a-kind semi-flush mount. Square tubing with clean, sharp angles demand your attention and appreciation. A beautiful black finish coats a handsome rectangular backplate. Striking vintage light sockets boast their bold yet simple demeanors within the safety of sophisticated clear glass shades.
Also known as: 785247236268, P350149031, PROP350149031
Specifications
| Color: | Matte Black |
| Standards: | California Proposition 65 |
| Light Technology: | Incandescent |
| Color: | Matte Black |
| Light Technology: | Incandescent |
| Standards: | California Proposition 65 |