2-LED Area / Site Luminaire, 30K, Photocell, Black

Item #: 1836801

Cat #: USSL-C027-D-U-T3-SA-BK- 7030-10MSP-4N7

UPC:

$ 1249.28 EA
Company wide:
2 in stock
Documents & Guides
2-LED Area / Site Luminaire, 120-277V, 70 CRI, 3000K, Type III Distribution, Photocell, 10kV MOV Surge Protective Device, 0-10V Dimming, Standard Versatile Arm, Black

Overview

2-LED Area / Site Luminaire, 120-277V, 70 CRI, 3000K, Type III Distribution, Photocell, 10kV MOV Surge Protective Device, 0-10V Dimming, Standard Versatile Arm, Black
Also known as: USSL-C027-D-U-T3-SA-BK- 7030-10MSP-4N7, COOUSSLC0277030BK

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 70
Type: Photocell, 0-10V Dimming
Color: Black
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Type: Photocell, 0-10V Dimming
Light Technology: LED
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 70
Color: Black
Dimmable: Yes