200W Round LED High Bay, 5000K, 120-277V

Item #: 1836795

Cat #: HBS200B250DLP

UPC: 706762786403

Company wide:
0 in stock
Documents & Guides
Round LED High Bay, Wet Location Rated, 200 Watt, 120-277V, CRI 80, 26000 Lumens, Color Temperature: 5000K, 1-10V Dimming

Overview

Round LED High Bay, Wet Location Rated, 200 Watt, 120-277V, CRI 80, 26000 Lumens, Color Temperature: 5000K, 1-10V Dimming

The Litetronics LED High Bay SL is an affordable, direct replacement for HID fixtures that delivers an immediate reduction in energy costs while improving the consistency and quality of light within a space. This lightweight and compact luminaire can be mounted directly to existing HID configurations, acting as a one-forone replacement. Its 6’ power cord provides plenty of length for wiring and the whole installation can be completed in a matter of minutes. The fixture delivers 130 LPW with lumen levels ranging from 13,000 to 26,000. It’s 110° beam angle and circular light distribution provide even lighting throughout a space, increasing visual acuity and minimizing safety concerns.

Also known as: 706762786403, HBS200B250DLP, LTRHBS200B250DLP

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 26000
Color Rendering Index (CRI): 80
Type: Wet Location
Wattage: 200
Shape: Round
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Wattage: 200
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 26000
Type: Wet Location
Shape: Round
Dimmable: Yes