
22" Swivel LED Undercabinet Module, 30/35/40K, White
Item #: 1836782
Cat #: UPLD 22IN SWW4 90CRI WH
UPC: 193048486896
$ 100.68 EA
Company wide:
74
in stock
Documents & Guides
22 Inch Swivel LED Undercabinet Module, 90 CRI, Selectable CCT: 3000/3500/4000K, White
Overview
22 Inch Swivel LED Undercabinet Module, 90 CRI, Selectable CCT: 3000/3500/4000K, White
The UPLD Swivel LED undercabinet includes an easily accessible switch to select a 3000K, 3500K or 4000K color temperature and provides task or accent lighting in commercial, retail, hospitality and residential applications. Ideal for use over and under cabinets, display cases, task lighting, office lighting, coves and utility/work areas.
Also known as: 193048486896, UPLD 22IN SWW4 90CRI WH, JUNUPLD22INSWW4WHT
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Length: | 22 in |
| Color: | White |
| Color Rendering Index (CRI): | 90 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Color: | White |
| Length: | 22 in |
| Color Rendering Index (CRI): | 90 |