Heavy Duty Telescoping Bracket, 14 1/2"–25" Stud Spacing

Item #: 1836742

Cat #: TB1624HD

UPC: 782856993605

$ 12.57 EA
Company wide:
120 in stock
Documents & Guides
Heavy Duty Telescoping Bracket, Stud Spacing: 14-1/2"–25", Box Size: 4", 4-11/16", 5", Allows Boxes To Be Added Or Removed Without Removing Bracket From Studs, Can Be Securely Snapped In Any Position Along Fully Extended Bracket, Works With Wood Or Metal Studs, Pregalvanized Steel, ***Snap-On Box Mounting Plates Sold Separately***

Overview

Heavy Duty Telescoping Bracket, Stud Spacing: 14-1/2"–25", Box Size: 4", 4-11/16", 5", Allows Boxes To Be Added Or Removed Without Removing Bracket From Studs, Can Be Securely Snapped In Any Position Along Fully Extended Bracket, Works With Wood Or Metal Studs, Pregalvanized Steel, ***Snap-On Box Mounting Plates Sold Separately***

Caddy's heavy duty telescoping bracket has an innovative design allows boxes to be added or removed without removing bracket from studs.

Also known as: 782856993605, TB1624HD, CDYTB1624HD

Features & Benefits

  • Innovative design allows boxes to be added or removed without removing bracket from studs
  • Attach boxes quickly and easily with snap-on box mounting plates (sold separately)
  • Box mounting plates can be securely snapped in any position along fully extended bracket
  • Rigid design eliminates need for far-side support
  • Ready to use out of the box, saving installation time and labor
  • Works with wood or metal studs
  • Patented

Specifications

Material: Steel
Finish: Pre-Galvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Pre-Galvanized