Heavy Duty Rigid Box Support, 4 Box

Item #: 1836736

Cat #: RBS24HD

UPC: 782856978954

$ 13.77 EA
Company wide:
703 in stock
Documents & Guides
Heavy Duty Rigid Box Support, Number of Boxes: 4, Box Size: 4"/4-11/16", Box Depth: 1-1/2", 2-1/8", 2-1/2", 2-7/8", 3", 3-1/4", 3-1/2", Stud Spacing: 24", Material: Pregalvanized Steel

Overview

Heavy Duty Rigid Box Support, Number of Boxes: 4, Box Size: 4"/4-11/16", Box Depth: 1-1/2", 2-1/8", 2-1/2", 2-7/8", 3", 3-1/4", 3-1/2", Stud Spacing: 24", Material: Pregalvanized Steel

Caddy's heavy duty rigid box support design with increased strength that is twice as strong than the first generation rigid box support, supports electrical boxes, plaster rings or low voltage devices from one bracket and accepts vertically or horizontally mounted single and double gang adjustable mud rings.

Designed to work with snap in place first means of support for conduit and cables

Also known as: 782856978954, RBS24HD, CDYRBS24HD

Features & Benefits

  • Heavy-duty design with increased strength; twice as strong as the first-generation rigid box support
  • Accepts vertically- or horizontally-mounted single and double gang adjustable mud rings
  • Patented

Specifications

Material: Steel
Finish: Pre-Galvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Pre-Galvanized