Stud Spanner Bar, 24" Stud Spacing

Item #: 1836731

Cat #: BG24

UPC: 782856993339

$ 8.67 EA
Company wide:
136 in stock
Documents & Guides
24 Inch Stud Spanner Bar, Secures EMT, MC/AC, & Flexible Conduit Between Metal Studs, Clip Securely Attaches To Metal Studs In Pre-Punched Holes, Adjustable For Non-Standard Stud Spacing, No Tools Required For Installation, Material: Spring Steel

Overview

24 Inch Stud Spanner Bar, Secures EMT, MC/AC, & Flexible Conduit Between Metal Studs, Clip Securely Attaches To Metal Studs In Pre-Punched Holes, Adjustable For Non-Standard Stud Spacing, No Tools Required For Installation, Material: Spring Steel

Stud Spanner Bar secures EMT, MC/AC, and flexible conduit between metal studs. Securely attaches to metal studs in pre-punched holes.

Also known as: 782856993339, BG24, CDYBG24

Features & Benefits

  • Secures EMT, MC/AC, and flexible conduit between metal studs
  • Innovative clip securely attaches to metal studs in pre-punched holes
  • Roll-formed bar for increased strength and rigidity
  • Use with Cable/Conduit Clip to secure conduit and cable to bar
  • Adjustable for non-standard stud spacing
  • No tools required for installation

Specifications

Length: 24 in , Adjustable
Material: Steel
Finish: Pre-Galvanized
Standards: Build America Buy America Compliant
Length: 24 in , Adjustable
Finish: Pre-Galvanized
Material: Steel
Standards: Build America Buy America Compliant