14-2(1TSP) FACC FPLP/MC BE WE GN 1000RL

Item #: 1836523

Cat #: 1828R6005

UPC: 077680180735

Company wide:
0 in stock
Documents & Guides
Fire Alarm Control Cable, Type FPLP-MC, 2 Conductors, 14 AWG And Ground, Solid Copper, 600 V (MC), Twisted Shielded Pairs. Polyester Assembly Tape Shield, Galvanized Interlocking Steel Strip (Red Striped) Armor, Color: Blue, White, 1000 FT, Weight: 170 LB/1000 FT, UL 66, 83, 1424, 1479, 1569, 1581, 2556 File Number E80042, NEC 300.22(C), 392, 330, 430.2, 501, 502, 503, 530, 504, 505, 518, 530, 645, 725, 760, 760.154(A), Federal Specification A-A-59544 (Formerly J-C-30B), NFPA 262, ISO 9001 Certified

Overview

Fire Alarm Control Cable, Type FPLP-MC, 2 Conductors, 14 AWG And Ground, Solid Copper, 600 V (MC), Twisted Shielded Pairs. Polyester Assembly Tape Shield, Galvanized Interlocking Steel Strip (Red Striped) Armor, Color: Blue, White, 1000 FT, Weight: 170 LB/1000 FT, UL 66, 83, 1424, 1479, 1569, 1581, 2556 File Number E80042, NEC 300.22(C), 392, 330, 430.2, 501, 502, 503, 530, 504, 505, 518, 530, 645, 725, 760, 760.154(A), Federal Specification A-A-59544 (Formerly J-C-30B), NFPA 262, ISO 9001 Certified

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 077680180735, 1828R6005, AFC1828R6005

Specifications

Conductors: 2
Jacket: Steel
Length: 1000 ft
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Stranding: Solid
Conductors: 2
Length: 1000 ft
Volts AC: 600
Stranding: Solid
Jacket: Steel
Material: Copper
Gauge: 14 AWG