60W HID Retrofit LED Lamp, 50K

Item #: 1836496

Cat #: S39752

UPC: 045923397523

$ 120.51 EA
Company wide:
17 in stock
Documents & Guides
60 Watt LED HID Replacement; 5000K; Mogul extended Base; Adjustable Beam Angle; Type B Ballast Bypass;100-277 Volt

Overview

60 Watt LED HID Replacement; 5000K; Mogul extended Base; Adjustable Beam Angle; Type B Ballast Bypass;100-277 Volt

Satco's S39752 60-watt, HID replacement LED lamp offers natural light and an adjustable beam spread. Suitable for outdoor pole lamps, this high lumen lamp with a mogul extended base provides superior illumination. This energy efficient LED lamp delivers 50,000 hours of natural light.

Also known as: 045923397523, S39752, SATS39752

Specifications

Lumens: 8400
Color Temperature: 5000 (Bright White)
Material: Thermoplastic, Steel, Aluminum
Color Rendering Index (CRI): 80
Wattage: 60
Volts AC: 100 - 277
Light Technology: LED
Dimmable: No
Type: Ballast Bypass (Type B)
Base: Mogul Extended Screw (EX39)
Lumens: 8400
Material: Thermoplastic, Steel, Aluminum
Wattage: 60
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Dimmable: No
Base: Mogul Extended Screw (EX39)