40 Watt LED HID Replacement

Item #: 1836488
Cat #: S39751
UPC: 045923397516
$ 99.45 EA
Company wide:
54 in stock
Documents & Guides
LED Lamp, 40W, Direct Wire Range Voltage: 100-277V, Bulb: LED for HID Retrofit for Hi bay, low bay and post top, Beam Spread Adjustable: 260°; 150°; 120°, Base: Mogul Extended (EX39), Lumens: 5600, Color Temperature: 5000K, CRI: 80+, Rated Average Life: 50,000 Hrs. Non-Dimmable. Equivalent to: 175W HID, 300W Incand., 65W CFL. P/N: Satco S39751: 40W/LED/HID/MB-G3/50K/100-277V **

Overview

LED Lamp, 40W, Direct Wire Range Voltage: 100-277V, Bulb: LED for HID Retrofit for Hi bay, low bay and post top, Beam Spread Adjustable: 260°; 150°; 120°, Base: Mogul Extended (EX39), Lumens: 5600, Color Temperature: 5000K, CRI: 80+, Rated Average Life: 50,000 Hrs. Non-Dimmable. Equivalent to: 175W HID, 300W Incand., 65W CFL. P/N: Satco S39751: 40W/LED/HID/MB-G3/50K/100-277V **
Also known as: 045923397516, S39751, SATS39751

Specifications

Base: Mogul Extended (EX39)
Color Temperature: 5000 (Bright White)
Wattage: 40
Type: Area Light, Post Top, LED Retrofit
Color Rendering Index (CRI): 80
Lumens: 5600
Volts AC: 100-277
Dimming: No
Base: Mogul Extended (EX39)
Wattage: 40
Color Rendering Index (CRI): 80
Volts AC: 100-277
Color Temperature: 5000 (Bright White)
Type: Area Light, Post Top, LED Retrofit
Lumens: 5600
Dimming: No

Customer Reviews

No reviews for this product
(0)