LED Retrofit w/ Adjustable Beam

Item #: 1836453
Cat #: S39750
UPC: 045923397509
$ 87.03 EA
Company wide:
73 in stock
Documents & Guides
LED HID Replacement: 30 Watt, 5000K Color Temperature, 100V-277V, 4200 Lumens, 80+ CRI, E26 (Medium Screw) Base, Non-Dimmable. Adjustable Beam Angle: 120°, 150°, & 260°. Equivalent to: 200w Incandescent / 150w HID. Built-in surge protection - 4KV, Operating Temperature: -20C (-4F) to a maximum of +65C (+149F). Minimum Compartment Size - Width: 8.00 in. Depth: 8.00 in. Height: 11.00 in.

Overview

LED HID Replacement: 30 Watt, 5000K Color Temperature, 100V-277V, 4200 Lumens, 80+ CRI, E26 (Medium Screw) Base, Non-Dimmable. Adjustable Beam Angle: 120°, 150°, & 260°. Equivalent to: 200w Incandescent / 150w HID. Built-in surge protection - 4KV, Operating Temperature: -20C (-4F) to a maximum of +65C (+149F). Minimum Compartment Size - Width: 8.00 in. Depth: 8.00 in. Height: 11.00 in.
Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.
Also known as: 045923397509, S39750, SATS39750

Specifications

Base: Medium Screw (E26)
Type: Adjustable, Replacement Lamp, Beam
Color Temperature: 5000 (Bright White)
Wattage: 30
Lumens: 4200
Color Rendering Index (CRI): 80
Color: White
Volts AC: 100-277
Dimming: No
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Lumens: 4200
Color: White
Dimming: No
Type: Adjustable, Replacement Lamp, Beam
Wattage: 30
Color Rendering Index (CRI): 80
Volts AC: 100-277

Customer Reviews

No reviews for this product
(0)