LED Flat Panel Surface Mount Kit, 1x4

Item #: 1836382

Cat #: PTAM301

UPC: 706762787202

$ 42.83 EA
Company wide:
0 in stock
Documents & Guides
LED Flat Panel Surface Mount Kit, 1x4, Surface Mount to Ceiling Surface

Overview

LED Flat Panel Surface Mount Kit, 1x4, Surface Mount to Ceiling Surface

The LED Smart Light Panel brings a new level of control and convenience to interior grid ceiling applications. Equipped with an on-board sensor that supports both occupancy sensing and daylight harvesting, this LED luminaire is the ultimate energy reduction tool. And while this functionality comes standard out of the box, it can be fully customized with just a few taps to your mobile device. Our new mobile app, LiteSmart, enables fixtures in a space to be grouped together and function as one; they can be turned on/off, dimmed, or programmed based on your schedule. Settings can be adjusted and pushed live in seconds. Custom scene configurations can also be created to meet the various needs of the space

Also known as: 706762787202, PTAM301, LTRPTAM301

Specifications

Width: 12 in, 1 ft
Mounting: Surface
Length: 4 ft, 48 in
Light Technology: LED
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Mounting: Surface
Light Technology: LED