MIL 2004HZL INTRINSICALLY SAFE

Item #: 1836341

Cat #: 2004HZL

UPC: 045242551439

$ 99.00 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
MIL 2004HZL MILWAUKEE INTRINS

Overview

MIL 2004HZL MILWAUKEE INTRINS

The MILWAUKEE® Intrinsically Safe Class I, II, & III / Division 1 Spot/Flood Headlamp sets a new standard for hazardous location personal lighting, delivering GREATER VISIBILITY, HIGHER OUTPUT, and NO COMPROMISE to size or safety. The headlamp is rated for Classes I, II, and III, Division 1, and delivers users with 310 Lumens of TRUEVIEW™ High Definition Output, and can reach a beam distance of up to 100 meters. With a lightweight, compact design, there is no compromise to size for output and performance. Designed with the safety manager in mind, this hi-visibility headlamp has explicit on-tool and on-strap intrinsically safe logos for easy identification, even at a distance. Powered by 3 AAA batteries, this spot and flood headlamp provides users with up to 40 hours of run time and features 5 output modes to manage their brightness and run time. This head torch is IP64 rated, making it dustproof and water-resistant. It includes a rubber strap optimized for hard hat use, a nylon strap for bare head use, and a Dual Lock™ adhesive enabling users to connect it directly to their hard hat without a strap. The LED headlamp also comes with four hard hat clips and three AAA batteries. The intrinsically safe headlamp allows users to direct the pivoting light head using seven adjustable positions and is covered by a MILWAUKEE® limited lifetime warranty.

Also known as: 045242551439, 2004HZL, MIL2004HZL

Features & Benefits

  • Intrinsically Safe for Classes I, II, III / Division 1 Groups A-G
  • Features Explicit Class I, II, III / Division 1 On-Strap ID
  • Delivers 310 Lumens of TRUEVIEW™ High Definition Output
  • Compact, Lightweight Design
  • Includes Rubber Strap for Hard Hat Use & Nylon Strap for Bare Head Use
  • Dual Lock™ Adhesive for a strapless option to connect straight to a hard hat
  • 5 Output Modes to manage brightness and runtime.
  • Up to 40 Hours of Run-Time on Low Mode
  • 100M Beam Distance in Spot Mode

Specifications

No Specifications Available