M12™ HAMMERVAC™ Universal Dust Extractor Kit

Item #: 1836334

Cat #: 2509-22

UPC: 045242552283

Company wide:
0 in stock
Documents & Guides
M12™ HAMMERVAC™ Universal Dust Extractor Kit, Capacity For Drilling Up To 8" in Depth & 1-1/4" in Diameter, Vacuum Port In Dust Box To Allow User To Remove Dust Without Exposure, OSHA TABLE 1 Compliant, Includes: (1) M12™ HAMMERVAC™ Universal Dust Extractor (Tool Only) (2509-20), (1) Small Diameter Nozzle, (1) Large Diameter Nozzle, (2) M12™ REDLITHIUM™ CP2.0 Battery (48-11-2420), (1) M12™ Lithium-ion Battery Charger (48-59-2401) & (1) Contractor Bag

Overview

M12™ HAMMERVAC™ Universal Dust Extractor Kit, Capacity For Drilling Up To 8" in Depth & 1-1/4" in Diameter, Vacuum Port In Dust Box To Allow User To Remove Dust Without Exposure, OSHA TABLE 1 Compliant, Includes: (1) M12™ HAMMERVAC™ Universal Dust Extractor (Tool Only) (2509-20), (1) Small Diameter Nozzle, (1) Large Diameter Nozzle, (2) M12™ REDLITHIUM™ CP2.0 Battery (48-11-2420), (1) M12™ Lithium-ion Battery Charger (48-59-2401) & (1) Contractor Bag

The M12™ HAMMERVAC™ Universal Dust Extractor Kit is a universal solution for eliminating dust when drilling with any SDS Plus rotary hammer. It is the industry’s only onboard universal dust extractor. The universal side handle allows for operation with any SDS Plus hammer in the industry: corded, cordless, Milwaukee Brand or other. The AUTOPULSE™ filter cleaning mechanism will clean the filter automatically after use, allowing for OSHA Table One Compliance. This extractor allows users to drill up to 8"" in depth and up to 1-1/4"" in diameter with two accessory nozzles designed for small and large diameters. The adjustable depth stop allows for quickly and accurately setting the desired hole depth. The dust box can be emptied with no exposure by hooking it up to a large dust extractor to vacuum out the dust. The tool also features an Auto On/Off Mode that saves time and battery life. The M12™ HAMMERVAC™ runs off of any Milwaukee M12™ REDLITHIUM™ Battery to be a fully self-powered unit.

Also known as: 045242552283, 2509-22, MIL250922

Features & Benefits

  • Universal Design: works on any SDS Plus rotary hammer
  • Allows for drilling up to 8" in-depth & up to 1-1/4" in diameter
  • AUTOPULSE Filter Cleaning Mechanism cleans the dust extractor filter automatically after use
  • HEPA Filter Included
  • OSHA Table 1 Compliant Solution

Specifications

Color: Red/Black
Type: Lithium Battery
Color: Red/Black
Type: Lithium Battery