
Overview
The M18 FUEL™ 10 in. dual bevel sliding compound miter saw was designed to meet the demanding needs of professional carpenters and remodelers. Delivering greater capacity than many corded 10 in. sliding miter saws and the POWERSTATE brushless motor delivering corded cutting performance the 2734 provides users a solution to replace their corded miter saws. The REDLITHIUM XC 8.0 battery pack delivers up to 400 cuts per charge making the saw capable of lasting an entire day on site with only one pack. Premium features like an adjustable stainless steel detent plate, cam locking miter system, easy access bevel adjustment lever and both a detent override lock and chop lock lever located on the front of the tool the M18 FUEL™ miter saw is designed for easy operation and repeatable, accurate cuts.
Features & Benefits
- Each battery pack lasts 400 cuts before needing to be recharged
- One 8.0Ah Battery, 10in Blade, Charger Included
- Part of the M18™ System, featuring over 200+ tools
- Milwaukee® POWERSTATE™ Brushless Motor provides more power, more run-time, and longer life
- REDLINK PLUS™ Electronic Intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity
- The Milwaukee® REDLITHIUM™ Battery Pack is the most durable pack on the market delivering more run-time, power and longer battery life
- 2x12 Horizontal Capacity (Laying Flat at 90 Degrees)
- 2x8 Horizontal Capacity (lying flat at 90 Degrees)
- 5-1/4" Vertical Capacity Nested Crown