M18 FUEL™ 2 Gallon Compact Quiet Compressor

Item #: 1836313

Cat #: 2840-20

UPC: 045242539550

$ 418.00 EA
Company wide:
8 in stock
Documents & Guides
M18 FUEL™ 2 Gallon Compact Quiet Compressor, Cordless, Max PSI: 135, SCFM: 1.2 @ 90 PSI, Oil Free Pump

Overview

M18 FUEL™ 2 Gallon Compact Quiet Compressor, Cordless, Max PSI: 135, SCFM: 1.2 @ 90 PSI, Oil Free Pump

The MILWAUKEE® M18 FUEL™ 2 Gallon Compact Quiet Compressor is designed for the professional carpenter and remodeler. This quiet portable air compressor is only 68dB(A), making it the quietest cordless compressor on the market, and quieter than most corded compressors. Its compact size makes it easy to transport on, around, and back off the jobsite with a low profile and stackable design. It has the run-time a professional needs to stay productive, providing up to 1,600 18ga brad nails per charge. It is compatible with all M18™ REDLITHIUM™ batteries making it easy to swap packs and keep running to finish the job.

Also known as: 045242539550, 2840-20, MIL284020

Features & Benefits

  • The quietest cordless compressor available at only 68dB(A)
  • Compact for easy carrying & less fatigue while transporting
  • Part of the M18™ System, featuring 200+ solutions
  • Single Turn Regulator
  • POWERSTATE™ Brushless Motor delivers maximum power and long motor life
  • M18 REDLITHIUM™ Battery Pack: Delivers more work per charge and more work over the life of the pack than competitors
  • REDLINK PLUS intelligence: integrates full-circle communication between tool, battery and charger
  • Up to 1,600 nails per charge

Specifications

Type: Cordless, Air Compressor
Standards: California Proposition 65
Type: Cordless, Air Compressor
Standards: California Proposition 65