MIL 2871A-22 M18 FUEL SEWER S

Item #: 1836306

Cat #: 2871A-22

UPC: 045242537013

$ 4899.00 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
MIL 2871A-22 M18 FUEL SEWER S

Overview

MIL 2871A-22 M18 FUEL SEWER S

The MILWAUKEE® M18 FUEL™ sewer sectional machine with CABLE-DRIVE™ automatic feed and retract is the first cordless sectional drain cleaning solution to clear the toughest blockages in 2” up to 8” sewer lateral lines. The POWERSTATE™ brushless motor and REDLINK PLUS™ Intelligence deliver the power to clear roots up to 200 ft out, providing full power at the maximum capacity of the machine. The sewer cable machine features CABLE-DRIVE™, a first-of-its-kind automatic feed-and-retract system. This reduces fatigue by eliminating the need to manually pull back the heavy cable from the pipes. The M18™ REDLITHIUM™ High Output™ HD12.0 battery pack powers through multiple jobs on a single charge, delivering the easiest setup and transportation, increased safety and providing power anywhere without the use of extension cords. The sewer sectional is compatible with ONE KEY™. Integrated tool security provides the ultimate theft protection with features like tool lock-out to protect their investments. If a machine is lost or stolen, it can be rendered inoperable by sending a remote command to the machine to shut itself off the next time it comes within range of any ONE-KEY™ app. This kit includes two M18™ REDLITHIUM™ High Output™ HD12.0 batteries, an M18™ & M12™ rapid charger, seven 1-1/4" cables, seven cable head attachments, and a case for the cable heads.

Also known as: 045242537013, 2871A-22, MIL2871A22

Features & Benefits

  • POWERSTATE™ Brushless motor delivers power to clear roots 200ft
  • M18™ REDLITHIUM™ high output™ HD12.0 battery powers through multiple jobs on a single charge, the first to bring cordless mobility, safety, and power supply to the drain cleaning industry
  • REDLINK PLUS™ intelligence ensures maximum performance under load
  • CABLE-DRIVE™ automatic feed and retract reduces user fatigue
  • Easiest set up and transport
  • Enclosed cable reels: containing the mess of used cables
  • Utilizes 7/8" and 1-1/4" cables
  • Warranty: 5 year tool / 2 year cable / 2 year battery

Specifications

No Specifications Available